Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NH78

NH78

NH78 TABLETOP CHAIN ; POR 81424191 2.609"PITCH X 1.13"THK

Chain Plate Top; NH78; Plastic with Plastic Top; 2-39/64" Pitch; 2.91" Chain Width; Straight Running; Stainless Steel Pin Material

Part #

10145294

BDI #

18145972

QTY

INVENTORY:
40
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31151615
EAN
0793699739176
Chain Size
NH78
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.304
Long Description
Chain Plate Top; NH78; Plastic with Plastic Top; 2-39/64" Pitch; 2.91" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Chain Width
2.91 Inch | 73.914 Millimeter