token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SSE8857M-K750HB

SSE8857M-K750HB SIDEFLEXING CHAIN ; POR SIDEFLEXING MAGNETIC NON RETURNABLE

Plate Top Chain; 8857; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Side Flexing; Stainless Steel Pin Material; 2.283" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter

Part #

10218

BDI #

24481790

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.499
UNSPSC
31151614
EAN
0726166481186
Chain Size
8857
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10218
Weight / LBS
3.33
Long Description
Plate Top Chain; 8857; Plastic with Plastic Top; 1-1/2" Chain Pitch; 7-1/2" Chain Width; Side Flexing; Stainless Steel Pin Material; 2.283" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
2.283 Inch | 57.988 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Plate Height
0.508 Inch | 12.903 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter