token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

IDLER WHEEL 25T 1-1/4IN BORE

IDLER WHEEL 25T 1-1/4IN BORE

NT820-25T 1-1/4IN I LF SPROCKET DRUM ; 101-8255-4 NON-SPLIT MATTOP/TABLETOP

Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal

Part #

10012478

BDI #

18140057

p65WarningMessage
PRICE
$ 47.58 / each
$ 47.58 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171806
EAN
0698210642600
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 25
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.66
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal