token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2120-28R1.25-DMS-SS

2120-28R1.25-DMS-SS

2120-28R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

Conveying Chain Sprocket; 1-1/4" Bore; 1/2" Pitch; 2120 Modular - Flat Top Size; 28 Teeth; A-No Hub Type; Finished Bore; Round; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway

Part #

125601VS

BDI #

336131

p65WarningMessage
PRICE
$ 153.32 / each
$ 153.32 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.826
UNSPSC
31171903
EAN
0726166194680
Modular - Flat Top Size
2120
Number of Teeth
28
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125601VS
Weight / LBS
1.82
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1/2" Pitch; 2120 Modular - Flat Top Size; 28 Teeth; A-No Hub Type; Finished Bore; Round; 4.46" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.46 Inch | 113.284 Millimeter
Bore
1.25 Inch | 31.75 Millimeter