token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2120-28S40M-DS

2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

Conveying Chain Sprocket; 40MM Bore; 12.7MM Pitch; 2120 Modular - Flat Top Size; 28 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Square; 113.3MM Outside Diameter; 112.497MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway

Part #

123009V

BDI #

24481066

p65WarningMessage
PRICE
$ 117.74 / each
$ 117.74 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171903
EAN
0726166178062
Modular - Flat Top Size
2120
Number of Teeth
28
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
123009V
Weight / LBS
0.97
Long Description
Conveying Chain Sprocket; 40MM Bore; 12.7MM Pitch; 2120 Modular - Flat Top Size; 28 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Square; 113.3MM Outside Diameter; 112.497MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; Keyway
Bore
1.575 Inch | 40 Millimeter
Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.429 Inch | 112.497 Millimeter
Outside Diameter
4.461 Inch | 113.3 Millimeter