token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2256-10R30M-RMS

2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Round; 83.312MM Outside Diameter; 82.194MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway

Part #

125928P

BDI #

24480134

p65WarningMessage
PRICE
$ 174.95 / each
$ 174.95 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171903
EAN
0726166503536
Modular - Flat Top Size
2256
Number of Teeth
10
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
125928P
Weight / LBS
0.2
Long Description
Conveying Chain Sprocket; 30MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Round; 83.312MM Outside Diameter; 82.194MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Pitch Diameter
3.236 Inch | 82.194 Millimeter
Outside Diameter
3.28 Inch | 83.312 Millimeter
Bore
1.181 Inch | 30 Millimeter
Pitch
1 Inch | 25.4 Millimeter