token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2256-18S40M-DMS

2256-18S40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 18 Teeth; A-No Hub Type; Finished Bore; Square; 147.803MM Outside Diameter; 146.304MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway

Part #

125953

BDI #

24480688

p65WarningMessage
PRICE
$ 224.07 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31171903
EAN
0726166503697
Modular - Flat Top Size
2256
Number of Teeth
18
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
125953
Weight / LBS
0.56
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 2256 Modular - Flat Top Size; 18 Teeth; A-No Hub Type; Finished Bore; Square; 147.803MM Outside Diameter; 146.304MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.76 Inch | 146.304 Millimeter
Outside Diameter
5.819 Inch | 147.803 Millimeter
Bore
1.575 Inch | 40 Millimeter