token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

882-9R1-RMS

882-9R1-RMS

882-9R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

1" Bore; 882 | 883; 1-1/2" Pitch; 9 Teeth; 4.41" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing; Thermoplastic

Part #

121768S

BDI #

336645

p65WarningMessage
PRICE
$ 159.89 / each
$ 159.89 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.497
UNSPSC
31171903
EAN
0662288971481
Modular - Flat Top Size
882 | 883
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121768S
Weight / LBS
0.73
Long Description
1" Bore; 882 | 883; 1-1/2" Pitch; 9 Teeth; 4.41" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing; Thermoplastic
Pitch Diameter
4.39 Inch | 111.506 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.41 Inch | 112.014 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter