token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

882 Z12 PA6 LIGHT GREY

882 Z12 PA6 LIGHT GREY

882 SPROCKET Z12 PA6 LIGHT GREY

Conveying Chain Sprocket; 882 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.93" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway

Part #

882 Z12 PA6 LIGHT GREY

BDI #

24476955

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171903
Modular - Flat Top Size
882
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.97
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 882 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.93" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Outside Diameter
5.93 Inch | 150.622 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter