Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT-SR-980-T-24-0450

VT-S-980-T-24-0450

VT-S-980-T-24-0450 MACHND CORNER TRACK ; TAB CRY/RTRN NS

Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 5" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-S; Gray

Part #

VT-S-980-T-24-0450

BDI #

339248

PRICE
$ 355.76 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
24101707
EAN
0787405527843
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 TAB | 880 TAB | 881 TAB
Track Style
One Piece
Material
Nolu-S
Color
Gray
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4.43
Long Description
Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 5" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-S; Gray
Track Width
5 Inch | 127 Millimeter
Track Thickness
1 Inch | 25.4 Millimeter