Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50 RIV 10FT ELITE

50 RIV 10FT ELITE

50 RIV 10FT ELITE ROLLER CHAIN ; 5/8" P SINGLE 10FT/BOX

Roller Chain; 50; Riveted; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia

Part #

80061718

BDI #

20638999

PRICE
$ 84.32 / box

QTY

INVENTORY:
15
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.21
UNSPSC
31151603
EAN
0847648014842
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Product Detail
Roller Chain
Product Specification
Roller Chain; 50; Riveted; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia
Long Description
Roller Chain; 50; Riveted; 5/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Dia; 0.37" Roller Wid; 0.08" Plate Thickness; 19/32" Plate Height; 0.2" Pin Dia