Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SMB1096-9.5IN

SMB1096-9.5IN

SMB1096-9.5IN CONVEYOR BELT ; W/POLY PIN NON RETURNABLE

Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 9-1/2" Modular Belting Width; Straight Running; Cut Resistant; Polyester Pin Material

Part #

10675620

BDI #

23869154

PRICE
$ 122.52 / Foot
$ 132.65 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
24101715
EAN
0782935248794
Modular Belting Size
1096
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Cut Resistant
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In Blue
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10675620
Weight / LBS
0.07
Long Description
Modular Mat Top Belting; 1096; Solid Top; Modular Belting; 1" Pitch; 9-1/2" Modular Belting Width; Straight Running; Cut Resistant; Polyester Pin Material
Modular Belting Width
9.5 Inch | 241.3 Millimeter
Pitch
1 Inch | 25.4 Millimeter