Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WHT1095-10.5IN

WHT1095-10.5IN

WHT1095-10.5IN CONVEYOR BELT ; W/POLYESTER PIN NON RETURNABLE

Modular Mat Top Belting; 1095; Solid Top; Modular Belting; 1" Pitch; 10-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material

Part #

10675690

BDI #

23869162

PRICE
$ 101.63 / Foot
$ 110.03 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
24101715
EAN
0782935249494
Modular Belting Size
1095
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Belt Molded In White
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10675690
Weight / LBS
0.1
Long Description
Modular Mat Top Belting; 1095; Solid Top; Modular Belting; 1" Pitch; 10-1/2" Modular Belting Width; Straight Running; High Temperature; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
10.5 Inch | 266.7 Millimeter