Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

265 https://www.bdiexpress.com/medias/sys_master/root/h6c/h4a/10090080337950/INDSKFXXXXXX_1248992_300x300/INDSKFXXXXXX-1248992-300x300.jpg
1248992 Mechanical Power Transmission 

SKF SKF

265

Description

265 AIR DRYER DEFLECTOR KIT ; 265 NON RETURNABLE

Universal Joint; 1.063" Outside Diameter; 2.781" Inside Lock-Up; 1.125" Outside Diameter; 3.622" Outside Lock-Up

Part #

265

BDI #
1248992

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.24768329000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.764
EAN
0085311086189
Product Group - BDI
F02126
UNSPSC
25173810
Noun
Joint
Keyword String
Universal
Manufacturer URL
Product Detail
Universal Joint
Product Specification
1.063" Outside Diameter; 2.781" Inside Lock-Up; 1.125" Outside Diameter; 3.622" Outside Lock-Up
Long Description
Universal Joint; 1.063" Outside Diameter; 2.781" Inside Lock-Up; 1.125" Outside Diameter; 3.622" Outside Lock-Up