token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H 2318 E/L73

H 2318 E/L73

H 2318 E/L73 BRG ADAPTER SLEEVE

80MM Bore; 86MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-18 Locknut

Part #

H 2318 E/L73

BDI #

1302577

p65WarningMessage
PRICE
$ 354.00 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.55
EAN
7316572089606
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-18
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
80MM Bore; 86MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-18 Locknut
Length Thru Bore
3.386 Inch | 86 Millimeter
Bore
3.15 Inch | 80 Millimeter