token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SNW-28 X 4 15/16

H 3144

H 3144 BRG ADAPTER SLEEVE

200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-44 Locknut; MB-44 Lockwasher/Lockplate

Part #

H 3144

BDI #

1267130

p65WarningMessage
PRICE
$ 2,435.61 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
13.98
UNSPSC
23153100
EAN
7316577009081
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-44
Lockwasher/Lockplate Part Number
MB-44
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM-44 Locknut; MB-44 Lockwasher/Lockplate
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
6.339 Inch | 161 Millimeter