token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H2313

H2313

H2313 ADAPTER SLEEVE ; 60MM BORE 65MM OAL M65X2 THREAD SIZE

Adapter Sleeve, Bearing; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate

Part #

H2313

BDI #

1188928

p65WarningMessage
PRICE
$ 131.84 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
31163218
EAN
0029176580383
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-13
Lockwasher/Lockplate Part Number
MB-13
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Long Description
Adapter Sleeve, Bearing; 60MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-13 Locknut; MB-13 Lockwasher/Lockplate
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
2.362 Inch | 60 Millimeter