token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HE 3134

SNW 22X3.11/16

SNW 22X3.11/16 BRG ADAPTER SLEEVE ; 3-11/16" BORE 3.206" LTB

3-11/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate

Part #

SNW 22X3.11/16

BDI #

1266672

p65WarningMessage
PRICE
$ 328.53 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.92
UNSPSC
31171500
EAN
7316576672774
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-22
Locknut Part Number
AN-22
Lockwasher/Lockplate Part Number
W-22
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-11/16" Bore; 3.206" Length Thru Bore; Complete Adapter with Sleeve; S-22 Sleeve; AN-22 Locknut; W-22 Lockwasher/Lockplate
Length Thru Bore
3.206 Inch | 81.432 Millimeter
Bore
3.688 Inch | 93.675 Millimeter