token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

K35 TL HUB

K35 TL HUB

K35 TL HUB

6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 7/8" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway

Part #

228080

BDI #

269408

p65WarningMessage
PRICE
$ 407.12 / each
$ 407.12 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.78
UNSPSC
26111534
EAN
0782475136858
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
K35 TL HUB
Manufacturer Internal Number
228080
Weight / LBS
9.8
Long Description
6-3/4" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 7/8" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Pilot Length
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 31 To 100 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter