Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S20-6 TL

S20-6 TL

S20-6 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA

3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.45" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway

Part #

097025

BDI #

251487

PRICE
$ 105.04 / each
$ 192.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
UNSPSC
26111534
EAN
0782475041817
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2012
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
S20-6 TL HUB
Manufacturer Internal Number
097025
Weight / LBS
1.8
Long Description
3-9/16" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 0.45" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-3/4" Bolt Circle Diameter; No Keyway
Outside Diameter
3.563 Inch | 90.5 Millimeter
Pilot Length
0.45 Inch | 11.43 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 13 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3.438 Inch | 87.325 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
2.75 Inch | 69.85 Millimeter