Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S30-16 TL

S30-16 TL

S30-16 TL WELD ON HUB ; 5-1/4" OD BUSHED 5-1/8" PILOT DIA

5-1/4" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 1.09" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway

Part #

097021

BDI #

251483

PRICE
$ 265.35 / each
$ 485.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.973
UNSPSC
26111534
EAN
0782475041770
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3020
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
S30-16 TL HUB
Manufacturer Internal Number
097021
Weight / LBS
4.2
Long Description
5-1/4" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 1.09" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 2" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
4.25 Inch | 107.95 Millimeter
Pilot Length
1.09 Inch | 27.686 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter