token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

32GBF-112-E

32GBF-112-E

32GBF-112-E GEAR DRIVE BELT ; FLEX-E-BELT

Gear Drive Belt; 112 Number of Pitch; 2.5MM Circular Pitch; For Use with 32C; 32D; GPS; GP32; GF32 and GC32 Series Pulley

Part #

10548078

BDI #

21463951

p65WarningMessage
PRICE
$ 67.45 / each
p65WarningMessage

QTY

INVENTORY:
7
CATEGORY
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
26111811
EAN
0698210261375
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Drive
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Gear Drive Belt
Product Specification
Gear Drive Belt; 112 Number of Pitch; 2.5MM Circular Pitch; For Use with 32C; 32D; GPS; GP32; GF32 and GC32 Series Pulley
Long Description
Gear Drive Belt; 112 Number of Pitch; 2.5MM Circular Pitch; For Use with 32C; 32D; GPS; GP32; GF32 and GC32 Series Pulley