token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B-LINK-25

B-LINK-25

B-LINK-25 V BELT ; 5/8" WIDE 25FT/PAK

V-Belt Link; B; 5/8" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

B-LINK-25

BDI #

547640

p65WarningMessage
PRICE
$ 20.95 / Foot
p65WarningMessage

QTY

INVENTORY:
25
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
26111801
EAN
0746041017552
Belt Style
V-Belt Link
Belt Series
B
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Rugged Woven Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
BLINK25
Weight / LBS
2.25
Long Description
V-Belt Link; B; 5/8" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
300 Inch | 7,620 Millimeter