token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LH100UK

LH100UK

LH100UK TIMING BELT ; OPEN END 1" BELT WD URETHANE-KEVLAR

Synchronous; H; 1" Belt Width; 600" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material

Part #

LH100UK

BDI #

550006

p65WarningMessage
PRICE
$ 12.42 / Foot
p65WarningMessage

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
UNSPSC
26111811
EAN
0746041303396
Belt Style
Synchronous
Belt Series
H
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Item Number
LH100UK
Weight / LBS
6.2
Long Description
Synchronous; H; 1" Belt Width; 600" Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Length
600 Inch | 15,240 Millimeter