token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LL3M09

LL3M09

LL3M09 TIMING BELT ; 3MM PITCH 9MM W

Synchronous; 3M; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

93080003

BDI #

1125106

PRICE
$ 214.75 / roll
$ 332.50 / roll

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111811
EAN
0072053625677
Belt Style
Synchronous
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Nylon Tooth Facing | Neoprene Body | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
LL3M09
Manufacturer Internal Number
9308-0003
Weight / LBS
0.5
Long Description
Synchronous; 3M; 9MM Belt Width; 15240MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.354 Inch | 9 Millimeter