token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

32 OE GREEN DO NOT USE

32 OE GREEN DO NOT USE

32 OE GREEN DO NOT USE ; INCORRECT BUOM - USE "M"

V-Belt Punched Top; 32; 32MM Belt Width; 50000MM Belt Length; Rubber Outer Material

Part #

O-OE 32 STANDARD / GREEN

BDI #

1064290

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111801
Belt Style
V-Belt Punched Top
Belt Series
32
Outer Material
Rubber
Other Features
Price Per Meter | 1 Band | Non Reinforced | Green Top Surface
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer URL
Manufacturer Item Number
OOE32STANDARDGREEN
Weight / LBS
74.957
Long Description
V-Belt Punched Top; 32; 32MM Belt Width; 50000MM Belt Length; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Length
1,968.504 Inch | 50,000 Millimeter