token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1310L6 ; PL3327-6

1310L6 ; PL3327-6

1310L6 ; PL3327-6 V-BELT ; NON-RETURNABLE 131" OL 6RIB

L Series; Poly-V Style; 3/16 Inch Pitch; 131" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material

Part #

917313106

BDI #

1093793

p65WarningMessage
PRICE
$ 322.37 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.01
UNSPSC
26111801
EAN
0072053620603
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
1310L6
Manufacturer Internal Number
9173-13106
Weight / LBS
1.1
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 131" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
131 Inch | 3,327.4 Millimeter