token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

380J12 ; PJ965-12

380J12 ; PJ965-12

380J12 ; PJ965-12 V-BELT ; NON-RETURNABLE 38" OL 12RIB

J; Poly-V; 3/32" Pitch; 38" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917103812

BDI #

1104921

p65WarningMessage
PRICE
$ 57.39 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
26111801
EAN
0072053517460
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
380J12 PJ965-12
Manufacturer Internal Number
9171-03812
Weight / LBS
0.24
Long Description
J; Poly-V; 3/32" Pitch; 38" Belt Pitch Length; 1-1/8" Belt Width; 12 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
38 Inch | 965.2 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter