token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RR 12 WHITE 92 SHORE A DO NOT USE

RR 12 WHITE 92 SHORE A DO NOT USE

RR 12 WHITE 92 SHORE A DO NOT USE ; INCORRECT BUOM - USE "M"

Open End Round; Solid; 12MM Belt Diameter; 50000MM Belt Length; Polyurethane Outer Material

Part #

RR 12 WHITE 92 SHORE A

BDI #

1057770

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
White
Category - BDI
Round Belt
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
RR 12 WHITE 92 SHORE A
Manufacturer Internal Number
RR 12 WHITE 92 SHORE A
Long Description
Open End Round; Solid; 12MM Belt Diameter; 50000MM Belt Length; Polyurethane Outer Material
Belt Diameter
0.472 Inch | 12 Millimeter
Belt Length
1968.504 Inch | 50000 Millimeter