token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5600-20M-115

1035-3M-15

1035-3M-15 TIMING BELT ; 1035MM L 3MM P 15MM

Synchronous Belt; 3MM Pitch; 1035MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material

Part #

92932490

BDI #

1089855

p65WarningMessage
PRICE
$ 46.82 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
26111811
EAN
0072053888843
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
1035-3M-15
Manufacturer Internal Number
9293-2490
Weight / LBS
0.11
Long Description
Synchronous Belt; 3MM Pitch; 1035MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 3M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
40.748 Inch | 1035 Millimeter
Belt Width
0.591 Inch | 15 Millimeter