token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MGT-1750-20

14MGT-1890-37

14MGT-1890-37 TIMING BELT ; 14MM PITCH 1890MM PITCH LEN

Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92745135

BDI #

1094547

p65WarningMessage
PRICE
$ 627.25 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
26111811
EAN
0072053456110
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14MGT-1890-37
Manufacturer Internal Number
9275-5130
Weight / LBS
1.16
Long Description
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Pitch Length
74.409 Inch | 1890 Millimeter