token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MGT-3200-62

14MGT-2590-20

14MGT-2590-20 TIMING BELT ; NON-RETURNABLE

Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92744185

BDI #

1094586

p65WarningMessage
PRICE
$ 408.83 / each
$ 408.83 / each
p65WarningMessage

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
26111811
EAN
0072053895223
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14MGT-2590-20
Manufacturer Internal Number
9274-4185
Weight / LBS
2.2
Long Description
Synchronous Belt; 14MM Pitch; 2590MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
101.969 Inch | 2590 Millimeter
Belt Width
0.787 Inch | 20 Millimeter