token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16T10/630K

16T10/630K

16T10/630K TIMING BELT ; 16MM W 10MM P 630MM PITCH LG

Synchronous Belt; 10MM Pitch; 630MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material

Part #

16T10/630K

BDI #

531324

p65WarningMessage
PRICE
$ 31.03 / each
p65WarningMessage

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
EAN
0746041270117
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Kevlar
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
16T10/630K
Long Description
Synchronous Belt; 10MM Pitch; 630MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T10; Kevlar Tensile Material; Polyurethane Outer Material
Belt Pitch Length
24.803 Inch | 630 Millimeter
Belt Width
0.63 Inch | 16 Millimeter