token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

K880MXL012

1765H200G

1765H200G TIMING BELT ; 1/2" PITCH 2" WIDTH 353 TEETH NEOPR/FGL

Synchronous Belt; 1/2 Inch Pitch; 176.5" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material

Part #

1765H200G

BDI #

22714479

p65WarningMessage
PRICE
$ 353.63 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.002
UNSPSC
26111802
EAN
0195057424265
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.21
Long Description
Synchronous Belt; 1/2 Inch Pitch; 176.5" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
176.5 Inch | 4483.1 Millimeter
Belt Width
2 Inch | 50.8 Millimeter