token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

120XL037

1800XXH1000

1800XXH1000 SYNCHRONOUS BELT ; SYNCHRO-COG 190049424

Synchronous Belt; 1-1/4 Inch Pitch; 180" Pitch Length; 10" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material

Part #

1800XXH1000

BDI #

231755

PRICE
$ 3,198.21 / each
$ 5,917.64 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
17.467
UNSPSC
26111811
EAN
0785201277931
Belt Style
Synchronous
Belt Pitch
1-1/4 Inch
Tooth Profile
Standard Timing
Belt Series
XXH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1800XXH1000
Weight / LBS
0
Long Description
Synchronous Belt; 1-1/4 Inch Pitch; 180" Pitch Length; 10" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
10 Inch | 254 Millimeter
Belt Pitch Length
180 Inch | 4572 Millimeter