token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3048-8MGT-30

3048-8MGT-30

3048-8MGT-30 TIMING BELT ; 8MM PITCH 3048MM PITCH LEN

Synchronous Belt; 8MM Pitch; 3048MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

95790082

BDI #

1103736

p65WarningMessage
PRICE
$ 201.68 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
26111811
EAN
0770075791096
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3048-8MGT-30
Manufacturer Internal Number
9207-0082
Weight / LBS
1.38
Long Description
Synchronous Belt; 8MM Pitch; 3048MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
120 Inch | 3048 Millimeter
Belt Width
1.181 Inch | 30 Millimeter