token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

85/14M7294AFX

3840-8M-50

3840-8M-50 TIMING BELT ; 8MM PITCH HTD 480 TEETH 50MM W NEOPR/FGL

Synchronous Belt; 8MM Pitch; 3840MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

3840-8M-50

BDI #

22714086

p65WarningMessage
PRICE
$ 452.11 / each
$ 452.11 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.198
UNSPSC
26111802
EAN
0195057029316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.64
Long Description
Synchronous Belt; 8MM Pitch; 3840MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
151.181 Inch | 3840 Millimeter