token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4326-R14M-42-AP ; 14M BH 42

4326-R14M-42-AP SYNCHROFORCE ADVANCE PRO ; NON-RETURNABLE 14MM PITCH 4326MM OD

Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149742

BDI #

409998

p65WarningMessage
PRICE
$ 1,167.84 / each
p65WarningMessage

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.411
UNSPSC
26111811
EAN
0037256246371
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4326 14M BH 42
Weight / LBS
3.17
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.654 Inch | 42 Millimeter
Belt Pitch Length
170.315 Inch | 4326 Millimeter