token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4578-14MFP-85

4578-14MFP-85

4578-14MFP-85 TIMING BELT ; 14MFP PROFILE CHLOROPRENE NON RETURNABLE

Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material

Part #

4578-14MFP-85

BDI #

1066637

p65WarningMessage
PRICE
$ 1,684.52 / each
p65WarningMessage

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.901
UNSPSC
26111811
EAN
4014486281965
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MFP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Fan Power
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4578-14MFP-85
Weight / LBS
8.6
Long Description
Synchronous Belt; 14MM Pitch; 4578MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 14MFP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
180.236 Inch | 4578 Millimeter