token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

800-8MGT-18-MS2

480-8MGT-30

480-8MGT-30 TIMING BELT

Synchronous Belt; 8MM Pitch; 480MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

95799002

BDI #

20225601

p65WarningMessage
PRICE
$ 54.63 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111811
EAN
0770075792499
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
480-8MGT-30
Manufacturer Internal Number
9356-9002
Weight / LBS
0.2
Long Description
Synchronous Belt; 8MM Pitch; 480MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
18.898 Inch | 480 Millimeter
Belt Width
1.181 Inch | 30 Millimeter