token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHG 396-3M-S450

600-R8M-30-A

600-R8M-30-A SYNCHROFORCE ADVANCE ; 8MM PITCH 600MM PITCH LENGTH

Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

20262779

BDI #

415031

p65WarningMessage
PRICE
$ 54.81 / each
$ 54.81 / each
p65WarningMessage

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
26111811
EAN
0037256380631
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
600 8M 30
Weight / LBS
0.25
Long Description
Synchronous Belt; 8MM Pitch; 600MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
23.622 Inch | 600 Millimeter