token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3360-14MGT-55

720-8MGT-20

720-8MGT-20 TIMING BELT ; 8MM PITCH 720MM PITCH LEN

Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

95790017

BDI #

1114387

p65WarningMessage
PRICE
$ 44.05 / each
p65WarningMessage

QTY

INVENTORY:
11
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111811
EAN
0072053555127
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
720-8MGT-20
Manufacturer Internal Number
9207-0017
Weight / LBS
0.23
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter