token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

255L050

960H100

960H100 TIMING BELT ; 1/2"CH PITCH 96" PITCH LEN

Synchronous Belt; 1/2 Inch Pitch; 96" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material

Part #

92573242

BDI #

1118409

p65WarningMessage
PRICE
$ 107.93 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
26111811
EAN
0072053566215
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
960H100
Manufacturer Internal Number
9257-3242
Weight / LBS
0.72
Long Description
Synchronous Belt; 1/2 Inch Pitch; 96" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
96 Inch | 2438.4 Millimeter