token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

O-3304

O-3304

O-3304 SILENTSYNC BELT

Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Flexten Tensile Material; Rubber Outer Material

Part #

20308906

BDI #

416014

p65WarningMessage
PRICE
$ 2,001.89 / each
$ 2,001.89 / each
p65WarningMessage

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.678
UNSPSC
26111811
EAN
0037256393556
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
O
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Orange | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
O-3304 Eagle Pd Belt
Manufacturer Internal Number
20308906
Weight / LBS
3.696
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 70MM Belt Width; Standard HTD Tooth Profile; O; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
130.079 Inch | 3304 Millimeter
Belt Width
2.756 Inch | 70 Millimeter