token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TP-753-3M-6

TP-753-3M-6

TP753-3M-06 TIMING BELT ; NON-RETURNABLE 753MM L 3MM P X 6MM W

Synchronous Belt; 3MM Pitch; 753MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 3M Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92520334

BDI #

1137041

p65WarningMessage
PRICE
$ 40.37 / each
$ 40.37 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111811
EAN
0072053534771
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP753-3M-06
Manufacturer Internal Number
9252-0334
Weight / LBS
0.04
Long Description
Synchronous Belt; 3MM Pitch; 753MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 3M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
29.646 Inch | 753 Millimeter