token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TP1890-14MGT-85

TP1760-8MGT-30

TP1760-8MGT-30 TIMING BELT ; TW" POWER 1760MM LONG 8MM PITCH 30MM

Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92320058

BDI #

1136214

p65WarningMessage
PRICE
$ 339.82 / each
p65WarningMessage

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111811
EAN
0072053611779
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT2
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP1760-8MGT-30
Manufacturer Internal Number
9232-0058
Weight / LBS
1.46
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
69.291 Inch | 1760 Millimeter
Belt Width
1.181 Inch | 30 Millimeter