token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TP820H075

TP817L075

TP817L075 TIMING BELT ; NON-RETURNABLE 81.7" L X 3/8" 3/4" W

Synchronous Belt; 3/8 Inch Pitch; 81.7" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92462225

BDI #

1137075

p65WarningMessage
PRICE
$ 269.76 / each
$ 269.76 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111811
EAN
0072053615265
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP817L075
Manufacturer Internal Number
9246-2225
Weight / LBS
0.41
Long Description
Synchronous Belt; 3/8 Inch Pitch; 81.7" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
81.7 Inch | 2075.18 Millimeter