token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

17AT5/340

V025AT5A15240

V025AT5A15240 ; POR

Synchronous Belt; 5MM Pitch; 15240MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material

Part #

20321024 - ARCHIVED

BDI #

416349

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech 25AT5A 15240mm Spliced
Manufacturer Internal Number
20321024
Weight / LBS
0.001
Long Description
Synchronous Belt; 5MM Pitch; 15240MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
600 Inch | 15240 Millimeter
Belt Width
0.984 Inch | 25 Millimeter