token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

20AT10/1940

V032AT10A03620/Z

V032AT10A03620/Z ; POR

Synchronous Belt; 10MM Pitch; 3620MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material

Part #

20389066 - ARCHIVED

BDI #

417921

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech 32AT10A 3620mm PAZ Spliced
Manufacturer Internal Number
20389066
Weight / LBS
0.001
Long Description
Synchronous Belt; 10MM Pitch; 3620MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
142.52 Inch | 3620 Millimeter
Belt Width
1.26 Inch | 32 Millimeter