token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

V050E8A08792/Z

V050E8A08792/Z

V050E8A08792/Z ; POR

Synchronous Belt; 8MM Pitch; 8792MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material

Part #

20359522 - ARCHIVED

BDI #

417759

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Eagle PD | Welded | Helical Offset Tooth | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Eagle L8-PU-50 8792mm PAZ Spliced
Manufacturer Internal Number
20359522
Weight / LBS
0.001
Long Description
Synchronous Belt; 8MM Pitch; 8792MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
346.142 Inch | 8792 Millimeter